Shop SIOUX TOOLS

EXT 15K RPM ANGLE DIE GNDR 6MM

  • Mfr # SAG10AX15M6
  • Zoro # G824296297

product price: 
$
925.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
3.2 lb
Power Source
Air Powered
Horsepower
1 hp
Includes
Collet, Support Handle, Wrenches
Hose Size - Minimum
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG10AX15M6
Zoro #
G824296297
UPC #
781150413871
Country of Origin
United States
Item
Air-Powered Grinder
Tool Weight
3.2 lb
Power Source
Air Powered
Horsepower
1 hp
Includes
Collet, Support Handle, Wrenches
Features
Spiral Bevel Gears, Steel Angle Head
Air Pressure
90 psig
Application
Grinding
Standards
CE
Speed - Maximum
15,000 RPM
Air Consumption
30 scfm
Air Inlet Type
NPT
Tool Series
200
Grip Style
Right Angle
Robot Mounting Components Included
Tool Only
Bearing Type
Ball
Safety Features
Lock-Off Throttle Lever
Anti-Restart Technology
Yes
Handle Material
Aluminum with Composite Cover
Air Inlet Gender
Female
Switch Location
Top
Tool Life
Long Lasting
Accessory Free Tool Change
Yes
Dust Management
None
Vibration Level
3.48 m/sq sec
Case Included
No
Anti-Vibration Technology
Yes
Material Application
Steel; Wood
Frequency of Use
Frequent Maintenance to Heavy Production
Number of Speed Settings
Adjustable
Switch Type
Lockoff Lever
Tool Style
Right Angle Extended

Dimensions

Hose Size - Minimum
3/8 in
Overall Length
11 1/4 in
Air Inlet Connection Size
1/4 in
Collet Size
6 mm
Fits Chest Size
Spiral Bevel Gears, Steel Angle Head
Length
11 1/4 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle Extended, Includes Collet, Support Handle, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.