Shop SIOUX TOOLS

STRAIGHT DIE GRIND.(STEEL) 18K

  • Mfr # SDGS1S18
  • Zoro # G224296101

product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

Speed - Maximum
18,000 RPM
Vibration Level
2.54 m/sq sec
Air Inlet Connection Size
1/4 in
Horsepower
1 hp
Air Pressure
90 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDGS1S18
Zoro #
G224296101
UPC #
781150443861
Country of Origin
United States
Item
Air-Powered Grinder
Speed - Maximum
18,000 RPM
Vibration Level
2.54 m/sq sec
Horsepower
1 hp
Air Pressure
90 psig
Includes
Collet, Wrenches
Tool Weight
2.2 lb
Power Source
Air Powered
Air Consumption
30 scfm
Switch Type
Lockoff Lever
Tool Style
Straight
Exhaust Location
Front
Air Inlet Type
NPT
Grip Style
Straight
Application
Grinding
Features
Built-In Speed Control
Standards
CE
Tool Life
Long Lasting
Switch Location
Top
Tool Series
200
Material Application
Steel; Wood
Robot Mounting Components Included
Tool Only
Anti-Vibration Technology
No
Air Inlet Gender
Female
Dust Management
None
Accessory Free Tool Change
Yes
Bearing Type
Ball
Number of Speed Settings
Adjustable
Safety Features
Lock-Off Throttle Lever
Frequency of Use
Frequent Maintenance to Heavy Production
Case Included
No
Anti-Restart Technology
Yes
Handle Material
Steel

Dimensions

Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Overall Length
6 7/8 in
Hose Size - Minimum
3/8 in
Fits Chest Size
Built-In Speed Control
Length
6 7/8 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.