Shop SIOUX TOOLS
See all product information
Create Account
VERT GRNDR 5HP 6" 6K RPM T11
- Mfr # VG50C606
- Zoro # G824296082
product price:Â
$
1,354.99
/ea
Free Shipping & Returns
Key Features
For Wheel Type
Type 11, Type 6
Horsepower
5 hp
Spindle Thread Size
5/8"-11
Exhaust Location
Side
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG50C606
- Zoro #
- G824296082
- UPC #
- 781150512871
- Country of Origin
- Taiwan, Province of China
- Item
- Air-Powered Grinder
- For Wheel Type
- Type 11, Type 6
- Horsepower
- 5 hp
- Exhaust Location
- Side
- Air Inlet Type
- NPT
- Standards
- CE
- Safety Features
- Governed Speed
- Speed - Maximum
- 6,000 RPM
- Repairable
- Yes
- Variable Speed
- Yes
- Power Source
- Air Powered
- Air Inlet Gender
- Female
- Grinder Type
- Vertical Type 11; Vertical Type 6
- Includes
- Mounting Flange and Nut, Spindle Wrenches, Wheel Guard
- Tool Weight
- 12 lb
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Air Pressure
- 90 psig
- Grinder Orientation
- Vertical
- Air Consumption
- 96 scfm
- Tool Life
- Ultra Durable
- Switch Type
- Lockoff Lever
Dimensions
- Spindle Thread Size
- 5/8"-11
- Air Inlet Connection Size
- 1/2 in
- Hose Size - Minimum
- 3/4 in
- Overall Length
- 8 11/16 in
- Wheel Diameter
- 6 in
Description
Air-Powered Grinder, Wheel Diameter 6 in, Horsepower 5 hp, For Wheel Type Type 11, Type 6, Air Inlet Connection Size 1/2 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 5/8 In.-11, Variable Speed Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.