AGL GNDR EXT .3HP 20K 1/4IN
- Mfr # SAG03X20
- Zoro # G124296270
product price:Â
$
627.99
/ea
Free Shipping & Returns
Key Features
Variable Speed
Yes
Overall Length
9 1/2 in
Speed - Maximum
20,000 RPM
Horsepower
0.3 hp
Tool Life
Long Lasting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAG03X20
- Zoro #
- G124296270
- UPC #
- 781150510822
- Country of Origin
- United States
Dimensions
- Overall Length
- 9 1/2 in
- Air Inlet Connection Size
- 1/4 in
Details
- Item
- Air-Powered Grinder
- Variable Speed
- Yes
- Speed - Maximum
- 20,000 RPM
- Horsepower
- 0.3 hp
- Tool Life
- Long Lasting
- Repairable
- Yes
- Air Inlet Gender
- Female
- Air Inlet Type
- NPT
- Power Source
- Air Powered
- Grinder Orientation
- Right Angle
- Air Consumption
- 11 scfm
- Frequency of Use
- Maintenance to Light Production
Description
Air-Powered Grinder, Wheel Diameter Not Applicable, Horsepower 0.3 hp, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size Not Applicable, Variable Speed Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.