STRAIGHT DIE GRIND.(STEEL) 25K

  • Mfr # SDGS1S25
  • Zoro # G924296388
product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

Exhaust Location
Front
Horsepower
1 hp
Features
Built-In Speed Control
Speed - Maximum
25,000 RPM
Power Source
Air Powered
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDGS1S25
Zoro #
G924296388
UPC #
781150443908
Country of Origin
United States
Item
Air-Powered Grinder
Exhaust Location
Front
Horsepower
1 hp
Features
Built-In Speed Control
Speed - Maximum
25,000 RPM
Power Source
Air Powered
Grip Style
Straight
Switch Type
Lockoff Lever
Air Consumption
30 scfm
Vibration Level
2.1 m/sq sec
Air Inlet Type
NPT
Includes
Collet, Wrenches
Tool Style
Straight
Tool Weight
2.2 lb
Application
Grinding
Standards
CE
Air Pressure
90 psig
Robot Mounting Components Included
Tool Only
Dust Management
None
Switch Location
Top
Accessory Free Tool Change
Yes
Anti-Restart Technology
Yes
Tool Series
200
Tool Life
Long Lasting
Case Included
No
Frequency of Use
Frequent Maintenance to Heavy Production
Handle Material
Steel
Air Inlet Gender
Female
Bearing Type
Ball
Material Application
Steel; Wood
Safety Features
Lock-Off Throttle Lever
Anti-Vibration Technology
No
Number of Speed Settings
Adjustable

Dimensions

Overall Length
6 7/8 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Collet Size
1/4 in
Fits Chest Size
Built-In Speed Control
Length
6 7/8 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews