TC SCREWDRIVER, 0.4HP, 2200RPM
- Mfr # SSD4P22TCRR
- Zoro # G224296361
product price:Â
$
1,321.99
/ea
Free Shipping & Returns
Key Features
Variable Speed
No
Air Pressure
90 psig
Clutch Type
Adjustable Shut-Off
Includes
Clutch Springs
Reversible
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD4P22TCRR
- Zoro #
- G224296361
- UPC #
- 781150512543
- Country of Origin
- United States
- Item
- Air Screwdriver
- Variable Speed
- No
- Air Pressure
- 90 psig
- Clutch Type
- Adjustable Shut-Off
- Includes
- Clutch Springs
- Reversible
- Yes
- Operation
- Reversible
- Housing Material
- Aluminum
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Free Speed
- 2,200 RPM
- Throttle Type
- Push to Start
- Torque - Maximum
- 20 in-lb
- Tool Weight
- 1.9 lb
- Air Inlet Type
- NPT
- Air Consumption
- 20 scfm
- Handle Type
- Pistol-Grip
- Hex Bit
- 1/4 in Quick Change
- Torque - Minimum
- 5 lb-in
- Side to Center
- 0.7 in
- Repairable
- Yes
- Tool Life
- Long Lasting
- Power Source
- Air Powered
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 8 1/5 in
Description
Air Screwdriver, Free Speed 2,200 RPM, Overall Length 8 1/5 in, Hex Bit 1/4 in Quick Change, Reversible Operation, Includes Clutch Springs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.