Lam Business Card Pouches- 10 mil, 100PK
- Mfr # BUS-10
- Zoro # G014851114
Key Features
Specifications
Product Information
- MFR #
- BUS-10
- Zoro #
- G014851114
- UPC #
- 811304011469
- Country of Origin
- China
Dimensions
- Roll Size
- Business Card Size
- Length
- 3-3/4 in
- Width
- 2-1/4 in
- Thickness
- 10 mil
Details
- Features
- 1 Carrier Per Box
- For Use With
- LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Finish
- Glossy
- Color
- Clear
- Includes
- 100 Sheets Per Box
- Material
- Poly Film
- Corners Style
- Rounded
- Seal Type
- Long Side
- Shape
- Rectangle
- Application
- Laminating Pouches
Description
SircleLam® 10 Mil Business Card Laminating Pouches are high-quality pouches designed to protect and enhance the appearance of your business cards. Each box includes 100 pouches, providing you with ample supplies for all your laminating needs. These pouches have a thickness of 10 mil, making them durable and long-lasting. They are designed to provide a professional finish, with a glossy look that will make your business cards stand out. These laminating pouches are compatible with most laminating machines, making them easy to use and perfect for busy office environments. Simply place your business card inside the pouch, run it through the laminator, and enjoy a sleek and protected final product. Whether you are looking to protect important contact information or simply want to give your business cards a polished look, SircleLam® 10 Mil Business Card Laminating Pouches are the perfect solution. Order yours today and take your business cards to the next level.
- • Clear Glossy Finish
- • 10 Mil Thickness
- • Compatible With LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 1 Carrier Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Long Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.