Zoro Homepage

Control Panel, 0 to 15A, Single, 230V AC

  • Mfr # 1038955

  • Zoro # G615821202


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Overall Height
10 in
Phase
Single
Number of Pumps Controlled
1
Includes
34" Outdoor Mounting Post, Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1038955
Zoro #
G615821202
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
10 in
Cord Length
15 ft
Overall Depth
6 in
Float Switch Length
15 ft

Details

Item
Control Panel
Phase
Single
Number of Pumps Controlled
1
Includes
34" Outdoor Mounting Post, Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon
Series
EZ Plugger
Alert Output
Audio, Visual
Alerts Indicated
High Water
Current
0 to 15A
NEMA Enclosure Rating
4X
Dosing Schedule
Demand Dose
Includes Status Indicator Lights
Status Indicator Lights Included
Includes HOA Switch
No HOA Switch Included
Rated Voltage
230V AC
Connectivity
Auxiliary Contacts
Number of Switches Included
1
Includes Reversing
Non-Reversing
Intrinsic Safety
Not Specified Intrinsically Safe
Enclosure Material
Thermoplastic
Locking Style
Padlockable
Product Type
Control Panel
Location
Outdoor

Description

Control Panel, Includes 34 In. Outdoor Mounting Post, Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.