Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Switch, 15 ft, PVC, 230V AC

  • Mfr # 1076769

  • Zoro # G115822303


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Mounting Bracket Material
Polypropylene
Contact Form
Normally Open
Series
VerticalMaster
Includes
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1076769
Zoro #
G115822303
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
2 7/8 in
Float Diameter
2 7/8 in
Cord Length
15 ft

Details

Mounting Bracket Material
Polypropylene
Contact Form
Normally Open
Series
VerticalMaster
Item
Float Switch
Includes
Mounting Bracket
Switch Type
Vertical Float
Standards
CSA, UL Listed
Float Material
PVC
Switch Duty
Pump Duty
Compatible Manufacturer Part Number
15VM3P2WP
Starting Current - Maximum
78 A
Actuation Method
Mechanically-Activated
Mounting Hardware Included
Mounting Bracket
Running Current - Maximum
13 A
Number of Floats
1
Counterweight Type
No Counterweight
Compatible Pump Type
Sewage Pump, Sump Pump
Electrical Connection
Piggy-Back Plug
Electric Load Current - Maximum
20 A @ 250V AC
Liquid Temperature - Maximum
140 Degrees F
Compatible Pump Horsepower Controlled - Maximum
1 hp @ 230V AC
Electric Load Current - Minimum
1 A @ 230V AC
NEC Cord Designation
SJOW
Rated Voltage
230V AC

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.