Shop SKECHERS

AthleticShoe, Blk, Women's, 81/2, M, PR

  • Mfr # 108294 - BKBL SZ 8.5
  • Zoro # G324884505

product price: 
$
97.29
/pr

Key Features

Heel Definition
Flat Heel
Width
M
Upper Material
Leather
Toe Cap Material
Carbon Fiber
Static Dissipative
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108294 - BKBL SZ 8.5
Zoro #
G324884505
UPC #
198739238495
Country of Origin
China
Heel Definition
Flat Heel
Upper Material
Leather
Toe Cap Material
Carbon Fiber
Static Dissipative
No
Completely Non Metallic
Yes
Puncture-Resistant Sole
No
Liner Material
Fabric, Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Oil-Resisting Sole
No
Insole Technology
Skechers Air-Cooled Memory Foam(R)
Closure
Lace Up
For Outdoor Traction
Yes
Ninety-Degree Heel
No
Shank Material
Fiberglass
Style Family
Athletic Shoe
Non Metallic Upper
Yes
Midsole Material
EVA
Toe Shape
Round
Includes Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Toe Type
Safety-Toe
Waterproof
No
Insole Material
EVA, Polyurethane
Construction
Cemented
Electrical Hazard Rated
Yes
Item
Athletic Shoe
Wide Toe Cap
No
Style Number
108194-BKBL
Conductive
No
Outsole Material
Rubber
Color
Black
All-Leather Upper
Yes
Removable Insole
Yes
Chemical-Resisting Sole
No
Insulated
No
Metatarsal Guard
No
Wire Color
Black

Dimensions

Size
8 1/2
Width
M

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number 108194-BKBL, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.