Athletic Shoe, Black, Women's, 10, M, PR

  • Mfr # 108294 - BKBL SZ 10
  • Zoro # G824884500
product price: 
$
97.29
/pr

Key Features

Heel Definition
Flat Heel
Completely Non Metallic
Yes
Shank Material
Fiberglass
Non-Marking Sole
Yes
Static Dissipative
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
108294 - BKBL SZ 10
Zoro #
G824884500
UPC #
198739238525
Country of Origin
China

Dimensions

Width
M
Size
10

Details

Heel Definition
Flat Heel
Completely Non Metallic
Yes
Shank Material
Fiberglass
Non-Marking Sole
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Midsole Material
EVA
Gender
Women's
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
No
Toe Cap Material
Carbon Fiber
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Chemical-Resisting Sole
No
Removable Insole
Yes
Toe Type
Safety-Toe
Toe Shape
Round
Waterproof
No
Metatarsal Guard
No
All-Leather Upper
Yes
Wide Toe Cap
No
Includes Metatarsal Guard
No
Color
Black
Outsole Material
Rubber
Closure
Lace Up
For Outdoor Traction
Yes
Item
Athletic Shoe
Metal Chip-Resisting Sole
No
Liner Material
Fabric, Polyurethane
Construction
Cemented
Style Number
108194-BKBL
Conductive
No
Ninety-Degree Heel
No
Footwear Style
Athletic Shoe
Upper Material
Leather
Insole Material
EVA, Polyurethane
Puncture-Resistant Sole
No
Insole Technology
Skechers Air-Cooled Memory Foam(R)
Style Family
Athletic Shoe
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number 108194-BKBL, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair

Ratings & reviews