Shop SKYBLADE

Ceiling Fan, Silver, 18 ft Dia

  • Mfr # G420PRO-1855-646-3
  • Zoro # G222383339

product price: 
$
7,801.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Light Kit
No
Fan Housing Color
Silver
Blade Finish
Anodized
Reversible
Yes
Housing Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G420PRO-1855-646-3
Zoro #
G222383339
UPC #
-
Country of Origin
United States
Light Kit
No
Fan Housing Color
Silver
Blade Finish
Anodized
Reversible
Yes
Housing Finish
Powder Coated
Amps
1.7 A
Voltage
460V AC
Item
Ceiling Fan
Sound Level
35 dBA
Includes
Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
RPM
55 RPM
Mount Type
Bracket
Number of Speeds
Variable
Motor HP
1 7/20 hp
Area Covered (Cooling) - Fans
6,361 sq ft
Phase
Three
Number of Blades
4
Thermal Protection
Auto
Standards
UL, CAN/CSA, C-TICK, CE
Bearing Type
Ball
Max. Ambient Temp.
50 Degrees C
Motor Insulation
F
For Location
Barn, Pool, Restaurant, Warehouse
Hz
60/50 Hz
Area Covered (Destratification) - Fans
25,434 sq ft
Blade Material
Aluminum
Airflow
106,707 cfm
Environment Rating
Damp
Mounting Surface
I-Beam, Joist, Purlin
Speed Controllable - Fans
Yes

Dimensions

Blade Diameter
18 ft
Max. Mounting Height
29 ft
Down Rod Outside Dia.
2 in
Min. Mounting Height
12 ft

Description

Ceiling Fan, 18 ft Blade Diameter, 460V AC Voltage, Phase Three, Motor HP 1 7/20 hp, 55 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Silver, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 4, Sound Level 35 dBA, Speed Controllable - Fans Yes, 1.7 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 50 Degrees C, Motor Insulation F, Light Kit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.