Shop SKYBLADE

Ceiling Fan, Silver, 18 ft Dia

  • Mfr # STEP-1855-412-1
  • Zoro # G522384029

product price: 
$
7,483.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Voltage
120V AC
Number of Speeds
Variable
Blade Diameter
18 ft
Light Kit
No
Motor HP
1 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STEP-1855-412-1
Zoro #
G522384029
UPC #
-
Country of Origin
United States
Voltage
120V AC
Number of Speeds
Variable
Light Kit
No
Motor HP
1 hp
Area Covered (Cooling) - Fans
6,361 sq ft
Includes
Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
Housing Finish
Powder Coated
RPM
70 RPM
Fan Housing Color
Black
Sound Level
55 dBA
Reversible
Yes
Amps
18.5 A
Blade Finish
Anodized
Mount Type
Bracket
Phase
Single
Item
Ceiling Fan
Blade Material
Aluminum
Mounting Surface
I-Beam, Joist, Purlin
Number of Blades
4
Speed Controllable - Fans
Yes
Area Covered (Destratification) - Fans
25,434 sq ft
Bearing Type
Ball
Environment Rating
Damp
Standards
UL, CAN/CSA, C-TICK, CE
For Location
Barn, Pool, Restaurant, Warehouse
Airflow
137,648 cfm
Motor Insulation
F
Hz
60/50 Hz
Max. Ambient Temp.
50 Degrees C

Dimensions

Blade Diameter
18 ft
Max. Mounting Height
40 ft
Down Rod Outside Dia.
2 in
Min. Mounting Height
16 ft

Description

Ceiling Fan, 18 ft Blade Diameter, 120V AC Voltage, Phase Single, Motor HP 1 hp, 70 RPM RPM, Max. Mounting Height 40 ft, Min. Mounting Height 16 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 4, Sound Level 55 dBA, Speed Controllable - Fans Yes, 18.5 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 50 Degrees C, Motor Insulation F, Light Kit No, Reversible Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.