Shop SKYBLADE

Ceiling Fan, Silver, 24 ft Dia

  • Mfr # STEP-2473-612-1
  • Zoro # G522387389

product price: 
$
8,066.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Voltage
120V AC
Housing Finish
Powder Coated
Light Kit
No
Number of Speeds
Variable
Blade Finish
Anodized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STEP-2473-612-1
Zoro #
G522387389
UPC #
-
Country of Origin
United States
Voltage
120V AC
Housing Finish
Powder Coated
Light Kit
No
Number of Speeds
Variable
Blade Finish
Anodized
Reversible
Yes
Phase
Single
RPM
43 RPM
Includes
Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
Fan Housing Color
Black
Item
Ceiling Fan
Amps
15.6 A
Area Covered (Cooling) - Fans
11,309 sq ft
Sound Level
55 dBA
Motor HP
1 hp
Mount Type
Bracket
Hz
60/50 Hz
Speed Controllable - Fans
Yes
Standards
UL, CAN/CSA, C-TICK, CE
Max. Ambient Temp.
50 Degrees C
For Location
Barn, Pool, Restaurant, Warehouse
Airflow
170,693 cfm
Blade Material
Aluminum
Number of Blades
4
Motor Insulation
F
Mounting Surface
I-Beam, Joist, Purlin
Area Covered (Destratification) - Fans
45,216 sq ft
Bearing Type
Ball
Environment Rating
Damp

Dimensions

Max. Mounting Height
40 ft
Blade Diameter
24 ft
Down Rod Outside Dia.
2 in
Min. Mounting Height
16 ft

Description

Ceiling Fan, 24 ft Blade Diameter, 120V AC Voltage, Phase Single, Motor HP 1 hp, 43 RPM RPM, Max. Mounting Height 40 ft, Min. Mounting Height 16 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 4, Sound Level 55 dBA, Speed Controllable - Fans Yes, 15.6 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 50 Degrees C, Motor Insulation F, Light Kit No, Reversible Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.