Shop SKYBLADE

Ceiling Fan, Silver, 24 ft Dia

  • Mfr # STEP-2473-623-3
  • Zoro # G622384813

product price: 
$
7,975.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Reversible
Yes
Sound Level
55 dBA
Blade Diameter
24 ft
Max. Mounting Height
40 ft
Motor HP
1 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STEP-2473-623-3
Zoro #
G622384813
UPC #
-
Country of Origin
United States
Reversible
Yes
Sound Level
55 dBA
Motor HP
1 hp
Mount Type
Bracket
Fan Housing Color
Black
Voltage
230V AC
Item
Ceiling Fan
Phase
Three
Number of Speeds
Variable
Light Kit
No
Area Covered (Cooling) - Fans
11,309 sq ft
Includes
Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
RPM
43 RPM
Housing Finish
Powder Coated
Blade Finish
Anodized
Amps
4.5 A
Blade Material
Aluminum
Area Covered (Destratification) - Fans
45,216 sq ft
Max. Ambient Temp.
50 Degrees C
Mounting Surface
I-Beam, Joist, Purlin
Number of Blades
4
Hz
60/50 Hz
Motor Insulation
F
Speed Controllable - Fans
Yes
For Location
Barn, Pool, Restaurant, Warehouse
Bearing Type
Ball
Environment Rating
Damp
Standards
UL, CAN/CSA, C-TICK, CE
Airflow
170,693 cfm

Dimensions

Blade Diameter
24 ft
Max. Mounting Height
40 ft
Min. Mounting Height
16 ft
Down Rod Outside Dia.
2 in

Description

Ceiling Fan, 24 ft Blade Diameter, 230V AC Voltage, Phase Three, Motor HP 1 hp, 43 RPM RPM, Max. Mounting Height 40 ft, Min. Mounting Height 16 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 4, Sound Level 55 dBA, Speed Controllable - Fans Yes, 4.5 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 50 Degrees C, Motor Insulation F, Light Kit No, Reversible Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.