Shop SKYBLADE

Ceiling Fan, Silver, 20 ft Dia

  • Mfr # G420PRO-2061-464-3
  • Zoro # G622381041

product price: 
$
8,786.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
Variable
Phase
Three
Housing Finish
Powder Coated
Sound Level
35 dBA
Mount Type
Bracket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G420PRO-2061-464-3
Zoro #
G622381041
UPC #
-
Country of Origin
United States
Number of Speeds
Variable
Phase
Three
Housing Finish
Powder Coated
Sound Level
35 dBA
Mount Type
Bracket
RPM
53 RPM
Fan Housing Color
Silver
Item
Ceiling Fan
Motor HP
1 7/20 hp
Includes
Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
Voltage
460V AC
Light Kit
No
Blade Finish
Anodized
Amps
2.1 A
Area Covered (Cooling) - Fans
7,853 sq ft
Reversible
Yes
Motor Insulation
F
Speed Controllable - Fans
Yes
Airflow
135,566 cfm
For Location
Barn, Pool, Restaurant, Warehouse
Number of Blades
4
Bearing Type
Ball
Max. Ambient Temp.
50 Degrees C
Environment Rating
Damp
Standards
UL, CAN/CSA, C-TICK, CE
Hz
60/50 Hz
Mounting Surface
I-Beam, Joist, Purlin
Blade Material
Aluminum
Area Covered (Destratification) - Fans
31,400 sq ft
Thermal Protection
Auto

Dimensions

Max. Mounting Height
29 ft
Blade Diameter
20 ft
Min. Mounting Height
12 ft
Down Rod Outside Dia.
2 in

Description

Ceiling Fan, 20 ft Blade Diameter, 460V AC Voltage, Phase Three, Motor HP 1 7/20 hp, 53 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Silver, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 4, Sound Level 35 dBA, Speed Controllable - Fans Yes, 2.1 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 50 Degrees C, Motor Insulation F, Light Kit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.