Shop SKYTEC
See all product information
Create Account
Gloves, PR
- Mfr # CIA4005-10(XL)
- Zoro # G524450678
product price:Â
$
22.59
/pr
Sold in multiples of 12Â prs for
$271.08
Key Features
Cut-Resistance Coverage
Palm
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, ASTM F2992, EN 388
EN 388 Rating
3X23EP
Knuckle Protection Material
TPR
Color
Green/White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIA4005-10(XL)
- Zoro #
- G524450678
- UPC #
- 810033296666
- Country of Origin
- Pakistan
- Cut-Resistance Coverage
- Palm
- Item
- Gloves
- Standards
- ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, ASTM F2992, EN 388
- EN 388 Rating
- 3X23EP
- Knuckle Protection Material
- TPR
- Color
- Green/White
- ANSI/ISEA Abrasion Level
- 4
- Glove Back Material
- Mesh/TPR
- Glove Back Color
- Green
- Glove Features
- Breathable Back, Padded Palm, Reinforced Thumb Crotch
- ANSI/ISEA Puncture Level
- 4
- ANSI/ISEA Cut Load
- 2,210 g
- ANSI/ISEA Cut Level
- A5
- Includes Reinforced Thumb Crotch
- Yes
- ANSI/ISEA Puncture Force
- 104 N
- Minimum Temperature
- 45 Degrees F
- Gender
- Unisex
- Leather Palm Process
- Grain
- Glove Liner Material
- Woven Aralene
- Palm Material
- Goatskin Leather
- Maximum Temperature
- 212 Degrees F
- Wire Color
- Green/White
Dimensions
- Size- Alpha
- XL
- Size- Numeric
- 10
Description
Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant, Tear-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, Maximum Temperature 212 Degrees F, Palm Material Goatskin Leather, Silicone-Free No, Glove Liner Material Woven Aralene, Glove Back Material Mesh/TPR, Glove Back Color Green
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.