Shop SKYTEC
See all product information
Create Account
Gloves, PR
- Mfr # CIA4005-11(2XL)
- Zoro # G624450813
product price:Â
$
22.59
/pr
Key Features
ANSI/ISEA Puncture Level
4
Palm Material
Goatskin Leather
EN 388 Rating
3X23EP
ANSI/ISEA Cut Load
2,210 g
Cut-Resistance Coverage
Palm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIA4005-11(2XL)
- Zoro #
- G624450813
- UPC #
- 810033296673
- Country of Origin
- Pakistan
- ANSI/ISEA Puncture Level
- 4
- Palm Material
- Goatskin Leather
- EN 388 Rating
- 3X23EP
- ANSI/ISEA Cut Load
- 2,210 g
- Cut-Resistance Coverage
- Palm
- Glove Liner Material
- Woven Aralene
- Knuckle Protection Material
- TPR
- Gender
- Unisex
- Item
- Gloves
- Color
- Green/White
- ANSI/ISEA Abrasion Level
- 4
- Glove Back Color
- Green
- Glove Features
- Breathable Back, Padded Palm, Reinforced Thumb Crotch
- Standards
- ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, ASTM F2992, EN 388
- ANSI/ISEA Puncture Force
- 104 N
- Includes Reinforced Thumb Crotch
- Yes
- Leather Palm Process
- Grain
- Minimum Temperature
- 45 Degrees F
- Maximum Temperature
- 212 Degrees F
- ANSI/ISEA Cut Level
- A5
- Glove Back Material
- Mesh/TPR
- Wire Color
- Green/White
Dimensions
- Size- Numeric
- 11
- Size- Alpha
- 2XL
Description
Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant, Tear-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, Maximum Temperature 212 Degrees F, Palm Material Goatskin Leather, Silicone-Free No, Glove Liner Material Woven Aralene, Glove Back Material Mesh/TPR, Glove Back Color Green
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.