Gloves, PR
- Mfr # CIA4005-8(M)
- Zoro # G824450842
product price:Â
$
22.59
/pr
Sold in multiples of 12Â prs for
$271.08
Key Features
Palm Material
Goatskin Leather
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, ASTM F2992, EN 388
ANSI/ISEA Cut Level
A5
ANSI/ISEA Puncture Level
4
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIA4005-8(M)
- Zoro #
- G824450842
- UPC #
- 810033296642
- Country of Origin
- Pakistan
- Palm Material
- Goatskin Leather
- Standards
- ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, ASTM F2992, EN 388
- ANSI/ISEA Cut Level
- A5
- ANSI/ISEA Puncture Level
- 4
- Item
- Gloves
- Gender
- Unisex
- EN 388 Rating
- 3X23EP
- ANSI/ISEA Abrasion Level
- 4
- Color
- Green/White
- Maximum Temperature
- 212 Degrees F
- Knuckle Protection Material
- TPR
- Glove Back Color
- Green
- ANSI/ISEA Cut Load
- 2,210 g
- Minimum Temperature
- 45 Degrees F
- ANSI/ISEA Puncture Force
- 104 N
- Cut-Resistance Coverage
- Palm
- Leather Palm Process
- Grain
- Glove Back Material
- Mesh/TPR
- Includes Reinforced Thumb Crotch
- Yes
- Glove Liner Material
- Woven Aralene
- Glove Features
- Breathable Back, Padded Palm, Reinforced Thumb Crotch
- Wire Color
- Green/White
Dimensions
- Size- Alpha
- M
- Size- Numeric
- 8
Description
Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant, Tear-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, Maximum Temperature 212 Degrees F, Palm Material Goatskin Leather, Silicone-Free No, Glove Liner Material Woven Aralene, Glove Back Material Mesh/TPR, Glove Back Color Green
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.