Shop SKYTEC
See all product information
Create Account
Gloves, PR
- Mfr # CIA4005-7(S)
- Zoro # G924450872
product price:Â
$
22.59
/pr
Sold in multiples of 12Â prs for
$271.08
Key Features
EN 388 Rating
3X23EP
Minimum Temperature
45 Degrees F
ANSI/ISEA Puncture Force
104 N
Cut-Resistance Coverage
Palm
Palm Material
Goatskin Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIA4005-7(S)
- Zoro #
- G924450872
- UPC #
- 810033296635
- Country of Origin
- Pakistan
- EN 388 Rating
- 3X23EP
- Minimum Temperature
- 45 Degrees F
- ANSI/ISEA Puncture Force
- 104 N
- Cut-Resistance Coverage
- Palm
- Palm Material
- Goatskin Leather
- Includes Reinforced Thumb Crotch
- Yes
- Item
- Gloves
- Glove Back Color
- Green
- Glove Features
- Breathable Back, Padded Palm, Reinforced Thumb Crotch
- Color
- Green/White
- Gender
- Unisex
- Maximum Temperature
- 212 Degrees F
- ANSI/ISEA Abrasion Level
- 4
- ANSI/ISEA Cut Load
- 2,210 g
- Glove Liner Material
- Woven Aralene
- Leather Palm Process
- Grain
- Glove Back Material
- Mesh/TPR
- Knuckle Protection Material
- TPR
- ANSI/ISEA Puncture Level
- 4
- ANSI/ISEA Cut Level
- A5
- Standards
- ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, ASTM F2992, EN 388
- Wire Color
- Green/White
Dimensions
- Size- Numeric
- 7
- Size- Alpha
- S
Description
Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant, Tear-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, Maximum Temperature 212 Degrees F, Palm Material Goatskin Leather, Silicone-Free No, Glove Liner Material Woven Aralene, Glove Back Material Mesh/TPR, Glove Back Color Green
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.