Gloves, PR
- Mfr # CIA4005-9(L)
- Zoro # G024450796
product price:Â
$
22.59
/pr
Sold in multiples of 12Â prs for
$271.08
Key Features
Cut-Resistance Coverage
Palm
ANSI/ISEA Puncture Level
4
Glove Back Color
Green
Glove Back Material
Mesh/TPR
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIA4005-9(L)
- Zoro #
- G024450796
- UPC #
- 810033296659
- Country of Origin
- Pakistan
- Cut-Resistance Coverage
- Palm
- Item
- Gloves
- ANSI/ISEA Puncture Level
- 4
- Glove Back Color
- Green
- Glove Back Material
- Mesh/TPR
- Gender
- Unisex
- Leather Palm Process
- Grain
- ANSI/ISEA Cut Load
- 2,210 g
- ANSI/ISEA Cut Level
- A5
- Maximum Temperature
- 212 Degrees F
- Glove Liner Material
- Woven Aralene
- Palm Material
- Goatskin Leather
- Minimum Temperature
- 45 Degrees F
- Standards
- ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, ASTM F2992, EN 388
- Includes Reinforced Thumb Crotch
- Yes
- ANSI/ISEA Puncture Force
- 104 N
- Color
- Green/White
- ANSI/ISEA Abrasion Level
- 4
- Glove Features
- Breathable Back, Padded Palm, Reinforced Thumb Crotch
- Knuckle Protection Material
- TPR
- EN 388 Rating
- 3X23EP
- Wire Color
- Green/White
Dimensions
- Size- Numeric
- 9
- Size- Alpha
- L
Description
Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant, Tear-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, Maximum Temperature 212 Degrees F, Palm Material Goatskin Leather, Silicone-Free No, Glove Liner Material Woven Aralene, Glove Back Material Mesh/TPR, Glove Back Color Green
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.