Gloves, PR
- Mfr # CIA7000INT-10(XL)
- Zoro # G524218803
product price:Â
$
31.95
/pr
Sold in multiples of 12Â prs for
$383.40
Key Features
Thumb Style
Keystone
EN 388 Rating
3X33EP
ANSI/ISEA Puncture Force
118 N
ANSI/ISEA Abrasion Level
5
Palm Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIA7000INT-10(XL)
- Zoro #
- G524218803
- UPC #
- 810033299988
- Country of Origin
- Pakistan
- Item
- Gloves
- Thumb Style
- Keystone
- EN 388 Rating
- 3X33EP
- ANSI/ISEA Puncture Force
- 118 N
- ANSI/ISEA Abrasion Level
- 5
- Palm Color
- White
- Standards
- ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388:2016+A1:2018, EN 407:2020
- ANSI/ISEA Cut Load
- 3,116 g
- Insulated
- Yes
- Glove Insulation Material
- Thinsulate
- Glove Back Material
- Grain Goatskin
- ANSI/ISEA Cut Level
- A6
- Palm Material
- Goatskin
- Series
- Torq
- Leather Palm Process
- Grain
- ANSI/ISEA Puncture Level
- 4
- Glove Back Color
- White
- Glove Insulation Weight
- 100 g
- Stitching Material
- Polyester
- Leather Coverage Style
- Full Leather
- Oil-Resistant
- No
- Gender
- Unisex
- Minimum Temperature
- 45 Degrees F
- Maximum Temperature
- 392 Degrees F
Dimensions
- Size- Alpha
- XL
- Size- Numeric
- 10
- Cuff Length
- 2 1/2 in
Description
Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Polyester, Maximum Temperature 392 Degrees F, Insulated Yes, Leather Coverage Style Full Leather
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.