Shop SKYTEC
See all product information
Create Account
Gloves, PR
- Mfr # CIA7000INT-11(2XL)
- Zoro # G724218702
product price:Â
$
31.95
/pr
Sold in multiples of 12Â prs for
$383.40
Key Features
Leather Palm Process
Grain
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388:2016+A1:2018, EN 407:2020
Glove Back Color
White
Palm Material
Goatskin
Size- Numeric
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIA7000INT-11(2XL)
- Zoro #
- G724218702
- UPC #
- 810033299995
- Country of Origin
- Pakistan
- Leather Palm Process
- Grain
- Standards
- ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388:2016+A1:2018, EN 407:2020
- Glove Back Color
- White
- Palm Material
- Goatskin
- Item
- Gloves
- ANSI/ISEA Cut Level
- A6
- Insulated
- Yes
- ANSI/ISEA Puncture Force
- 118 N
- Thumb Style
- Keystone
- Series
- Torq
- ANSI/ISEA Puncture Level
- 4
- Palm Color
- White
- ANSI/ISEA Abrasion Level
- 5
- Glove Insulation Material
- Thinsulate
- EN 388 Rating
- 3X33EP
- ANSI/ISEA Cut Load
- 3,116 g
- Glove Back Material
- Grain Goatskin
- Glove Insulation Weight
- 100 g
- Leather Coverage Style
- Full Leather
- Oil-Resistant
- No
- Gender
- Unisex
- Minimum Temperature
- 45 Degrees F
- Stitching Material
- Polyester
- Maximum Temperature
- 392 Degrees F
Dimensions
- Size- Alpha
- 2XL
- Size- Numeric
- 11
- Cuff Length
- 2 1/2 in
Description
Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Polyester, Maximum Temperature 392 Degrees F, Insulated Yes, Leather Coverage Style Full Leather
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.