Gloves, PR
- Mfr # CIA7000INT-9(L)
- Zoro # G424218651
product price:Â
$
31.95
/pr
Sold in multiples of 12Â prs for
$383.40
Key Features
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Cut Level
A6
ANSI/ISEA Cut Load
3,116 g
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388:2016+A1:2018, EN 407:2020
Insulated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIA7000INT-9(L)
- Zoro #
- G424218651
- UPC #
- 810033299971
- Country of Origin
- Pakistan
- ANSI/ISEA Abrasion Level
- 5
- ANSI/ISEA Cut Level
- A6
- Item
- Gloves
- ANSI/ISEA Cut Load
- 3,116 g
- Standards
- ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388:2016+A1:2018, EN 407:2020
- Insulated
- Yes
- ANSI/ISEA Puncture Force
- 118 N
- Glove Insulation Material
- Thinsulate
- Series
- Torq
- EN 388 Rating
- 3X33EP
- Leather Palm Process
- Grain
- Glove Insulation Weight
- 100 g
- ANSI/ISEA Puncture Level
- 4
- Thumb Style
- Keystone
- Palm Material
- Goatskin
- Glove Back Material
- Grain Goatskin
- Palm Color
- White
- Glove Back Color
- White
- Leather Coverage Style
- Full Leather
- Maximum Temperature
- 392 Degrees F
- Minimum Temperature
- 45 Degrees F
- Stitching Material
- Polyester
- Gender
- Unisex
- Oil-Resistant
- No
Dimensions
- Size- Alpha
- L
- Size- Numeric
- 9
- Cuff Length
- 2 1/2 in
Description
Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Polyester, Maximum Temperature 392 Degrees F, Insulated Yes, Leather Coverage Style Full Leather
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.