Shop SKYTEC
See all product information
Create Account
Gloves, PR
- Mfr # CR494-10(XL)
- Zoro # G424218415
product price:Â
$
18.99
/pr
Sold in multiples of 12Â prs for
$227.88
Key Features
Size - Numeric
10
Size
XL
EN ISO 374 Chemical Rating
Type A - AJKLMNOT
Supported / Unsupported
Supported
ANSI/ISEA Cut Level
A4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR494-10(XL)
- Zoro #
- G424218415
- UPC #
- 810033297489
- Country of Origin
- Sri Lanka
- Item
- Gloves
- EN ISO 374 Chemical Rating
- Type A - AJKLMNOT
- Supported / Unsupported
- Supported
- ANSI/ISEA Cut Level
- A4
- Glove Coating Coverage
- Full, Palm
- Anti-Static
- Anti-Static Included
- ANSI/ISEA Cut Load
- 1,604 g
- ANSI/ISEA Puncture Level
- 3
- ANSI/ISEA Puncture Force
- 95 N
- Dual Layer
- Dual Layer Included
- Color
- Black, Purple
- EN 388 Impact Rated
- EN 388 Impact Rated
- Standards
- ANSI/ISEA 105-2016, EN ISO 374-1, ESD
- ANSI/ISEA Abrasion Level
- 6
- Series
- FrogWear(R)
- Glove Liner Material
- Recycled Polyethylene
- Biodegradable
- Non-Biodegradable
- Glove Materials
- Tuffalene(R)
- Glove Texture
- Rough
- Glove Coating Color
- Black, Purple
- Wire Color
- Black, Purple
Dimensions
- Size - Numeric
- 10
- Size
- XL
- Glove Length
- 14 in
- Glove Thickness
- 18 ga
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Gloves, 18 ga, 14 in, Color Black, Purple, Supported, Standards ANSI/ISEA 105-2016, EN ISO 374-1, ESD, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.