Shop SKYTEC
See all product information
Create Account
Gloves, PR
- Mfr # CR494-8(M)
- Zoro # G324218546
product price:Â
$
18.99
/pr
Sold in multiples of 12Â prs for
$227.88
Key Features
Glove Length
14 in
Dual Layer
Dual Layer Included
Size
M
Glove Thickness
18 ga
ANSI/ISEA Abrasion Level
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR494-8(M)
- Zoro #
- G324218546
- UPC #
- 810033297465
- Country of Origin
- Sri Lanka
- Item
- Gloves
- Dual Layer
- Dual Layer Included
- ANSI/ISEA Abrasion Level
- 6
- EN 388 Impact Rated
- EN 388 Impact Rated
- ANSI/ISEA Cut Load
- 1,604 g
- ANSI/ISEA Puncture Force
- 95 N
- Glove Coating Coverage
- Full, Palm
- ANSI/ISEA Cut Level
- A4
- Supported / Unsupported
- Supported
- Standards
- ANSI/ISEA 105-2016, EN ISO 374-1, ESD
- Color
- Black, Purple
- EN ISO 374 Chemical Rating
- Type A - AJKLMNOT
- ANSI/ISEA Puncture Level
- 3
- Anti-Static
- Anti-Static Included
- Glove Materials
- Tuffalene(R)
- Biodegradable
- Non-Biodegradable
- Glove Liner Material
- Recycled Polyethylene
- Glove Texture
- Rough
- Series
- FrogWear(R)
- Glove Coating Color
- Black, Purple
- Wire Color
- Black, Purple
Dimensions
- Glove Length
- 14 in
- Size
- M
- Glove Thickness
- 18 ga
- Size - Numeric
- 8
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Gloves, 18 ga, 14 in, Color Black, Purple, Supported, Standards ANSI/ISEA 105-2016, EN ISO 374-1, ESD, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.