Shop SKYTEC
See all product information
Create Account
Gloves, PR
- Mfr # CR494-7(S)
- Zoro # G624218741
product price:Â
$
18.99
/pr
Sold in multiples of 12Â prs for
$227.88
Key Features
Glove Thickness
18 ga
ANSI/ISEA Cut Load
1,604 g
ANSI/ISEA Puncture Level
3
Dual Layer
Dual Layer Included
Color
Black, Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR494-7(S)
- Zoro #
- G624218741
- UPC #
- 810033297458
- Country of Origin
- Sri Lanka
- Item
- Gloves
- ANSI/ISEA Cut Load
- 1,604 g
- ANSI/ISEA Puncture Level
- 3
- Dual Layer
- Dual Layer Included
- Color
- Black, Purple
- Standards
- ANSI/ISEA 105-2016, EN ISO 374-1, ESD
- Supported / Unsupported
- Supported
- Glove Coating Coverage
- Full, Palm
- EN ISO 374 Chemical Rating
- Type A - AJKLMNOT
- Anti-Static
- Anti-Static Included
- ANSI/ISEA Abrasion Level
- 6
- ANSI/ISEA Puncture Force
- 95 N
- EN 388 Impact Rated
- EN 388 Impact Rated
- ANSI/ISEA Cut Level
- A4
- Glove Materials
- Tuffalene(R)
- Series
- FrogWear(R)
- Biodegradable
- Non-Biodegradable
- Glove Texture
- Rough
- Glove Liner Material
- Recycled Polyethylene
- Glove Coating Color
- Black, Purple
- Wire Color
- Black, Purple
Dimensions
- Glove Thickness
- 18 ga
- Size
- S
- Size - Numeric
- 7
- Glove Length
- 14 in
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Gloves, 18 ga, 14 in, Color Black, Purple, Supported, Standards ANSI/ISEA 105-2016, EN ISO 374-1, ESD, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.