Gloves, PR
- Mfr # CR494-11(2XL)
- Zoro # G524218575
product price:Â
$
18.99
/pr
Sold in multiples of 12Â prs for
$227.88
Key Features
Glove Thickness
18 ga
ANSI/ISEA Abrasion Level
6
Glove Coating Coverage
Full, Palm
Dual Layer
Dual Layer Included
Standards
ANSI/ISEA 105-2016, EN ISO 374-1, ESD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR494-11(2XL)
- Zoro #
- G524218575
- UPC #
- 810033297496
- Country of Origin
- Sri Lanka
- Item
- Gloves
- ANSI/ISEA Abrasion Level
- 6
- Glove Coating Coverage
- Full, Palm
- Dual Layer
- Dual Layer Included
- Standards
- ANSI/ISEA 105-2016, EN ISO 374-1, ESD
- ANSI/ISEA Cut Level
- A4
- Anti-Static
- Anti-Static Included
- ANSI/ISEA Puncture Level
- 3
- EN 388 Impact Rated
- EN 388 Impact Rated
- Supported / Unsupported
- Supported
- ANSI/ISEA Cut Load
- 1,604 g
- ANSI/ISEA Puncture Force
- 95 N
- EN ISO 374 Chemical Rating
- Type A - AJKLMNOT
- Color
- Black, Purple
- Biodegradable
- Non-Biodegradable
- Glove Liner Material
- Recycled Polyethylene
- Series
- FrogWear(R)
- Glove Materials
- Tuffalene(R)
- Glove Texture
- Rough
- Glove Coating Color
- Black, Purple
- Wire Color
- Black, Purple
Dimensions
- Glove Thickness
- 18 ga
- Glove Length
- 14 in
- Size - Numeric
- 11
- Size
- 2XL
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Gloves, 18 ga, 14 in, Color Black, Purple, Supported, Standards ANSI/ISEA 105-2016, EN ISO 374-1, ESD, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.