Precision Hammer Pin Removal
- Mfr # 212201
- Zoro # G623552341
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Shape
Curved
Mounting
Press Fit
Compatible with Manufacturer Model Number
212101, 212103
Compatible with Series
Precision Hammer, Precision Pull Hammer, Short Precision Hammer
Length
13 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 212201
- Zoro #
- G623552341
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 13 1/4 in
Details
- Shape
- Curved
- Mounting
- Press Fit
- Compatible with Manufacturer Model Number
- 212101, 212103
- Compatible with Series
- Precision Hammer, Precision Pull Hammer, Short Precision Hammer
- Item
- Precision Hammer Bend Cotter Pin Removal
- Material
- Steel
- Color
- Red
- Non-Marring
- No
- Tip Hardness
- Hard
- Compatible with Brand
- Slide Sledge
- Product Type
- Bend Cotter Pin Removal
Description
Precision Hammer Bend Cotter Pin Removal, Compatible with Brand Slide Sledge, Compatible with Manufacturer Model Number 212101, 212103, Product Type Bend Cotter Pin Removal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.