7.5" Turquoise Vintage Round Disposable Plastic Appetizer/Salad Plates (120 Plates), 120PK

  • Mfr # 867TQ-CASE

  • Zoro # G505392621


product price:  $48.99
/pk 120, $0.41/ea

Key Features

Material
Plastic
Disposable Plate Size
7.5 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
867TQ-CASE
Zoro #
G505392621
UPC #
810049101015
Country of Origin
China

Dimensions

size
7.5" Salad Plates
Disposable Plate Size
7.5 in
Depth
1 in

Details

Item
Plates
color
Turquoise
Color
Turquoise
Material
Plastic

Description

7.5" Turquoise Vintage Round Disposable Plastic Appetizer/Salad Plates (120 Plates)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.