Zoro Homepage

ACTUATOR, ROTARY, VANE TYPE

  • Mfr # NCDRB1BW15-90S

  • Zoro # G714533969


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Cushion Type
Rubber Cushion
Shaft Length
13.97 mm
System of Measurement
Metric
Maximum Operating Pressure
101.53 psi
Maximum Output Torque
4 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDRB1BW15-90S
Zoro #
G714533969
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Length
13.97 mm
Bore Diameter
15 mm
Inlet Size
#10-32
Overall Length
34.04 mm
Shaft Diameter
4.76 mm

Details

Item
Rotary Air Actuator
Cushion Type
Rubber Cushion
System of Measurement
Metric
Maximum Operating Pressure
101.53 psi
Maximum Output Torque
4 in-lb
Weight
0.22 lb
Maximum Operating Temperature
140 Degrees F
Actuator Style
Single Vane
Rotation Angle
90 Degrees
Minimum Operating Pressure
20.31 psi
Air Inlet Type
UNF
Output Shaft Type
Keyed Shaft
Minimum Operating Temperature
41 Degrees F
Mount Style
Basic
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
For Fluid Type
Air
Port Location
Side Ported

Description

Rotary Air Actuator, Actuator Style Single Vane, Maximum Output Torque 4 in-lb, Rotation Angle 90 Degrees , Bore Diameter 15 mm, Maximum Operating Pressure 101.53 psi, Shaft Diameter 4.76 mm, Shaft Length 13.97 mm, Inlet Size #10-32, Air Inlet Type UNF, Cushion Type Rubber Cushion, Magnetic Piston Magnetic Piston, Weight 0.22 lb, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 20.31 psi, Minimum Operating Temperature 41 Degrees F, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.