Zoro Homepage

ACTUATOR, ROTARY, VANE TYPE

  • Mfr # NCRB1BW30-180S

  • Zoro # G015380101


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Cushion Type
Rubber Cushion
Weight
0.49 lb
Bore Diameter
30 mm
Shaft Diameter
7.94 mm
Overall Height
74.93 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCRB1BW30-180S
Zoro #
G015380101
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
30 mm
Shaft Diameter
7.94 mm
Overall Height
74.93 mm
Inlet Size
#10-32
Shaft Length
17.02 mm
Overall Length
50.04 mm

Details

Item
Rotary Air Actuator
Cushion Type
Rubber Cushion
Weight
0.49 lb
System of Measurement
Metric
Air Inlet Type
UNF
Magnetic Piston
Non-Magnetic Piston
Maximum Operating Pressure
33.36 psi
Maximum Operating Temperature
140 Degrees F
Mount Style
Basic
Rotation Angle
180 Degrees
For Fluid Type
Air
Minimum Operating Pressure
14.5 psi
Maximum Output Torque
32 in-lb
Output Shaft Type
Keyed Shaft
Actuator Style
Single Vane
Minimum Operating Temperature
41 Degrees F
Standards
RoHS Compliant
Port Location
Side Ported

Description

Rotary Air Actuator, Actuator Style Single Vane, Maximum Output Torque 32 in-lb, Rotation Angle 180 Degrees , Bore Diameter 30 mm, Maximum Operating Pressure 33.36 psi, Shaft Diameter 7.94 mm, Shaft Length 17.02 mm, Inlet Size #10-32, Air Inlet Type UNF, Cushion Type Rubber Cushion, Magnetic Piston Non-Magnetic Piston, Weight 0.49 lb, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 14.5 psi, Minimum Operating Temperature 41 Degrees F, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.