Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Union, PFA
- Mfr # LQ3E2A
- Zoro # G322440963
product price:Â
$
28.89
/ea
Key Features
Standards
RoHS_6, RoHS_10
Operating Temperature - Maximum
150 Degrees C
Fitting Material
PFA
Connector Type
Union
Fitting Side 2 Connection Type
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3E2A
- Zoro #
- G322440963
- UPC #
- -
- Country of Origin
- Japan
- Standards
- RoHS_6, RoHS_10
- Operating Temperature - Maximum
- 150 Degrees C
- Fitting Material
- PFA
- Connector Type
- Union
- Fitting Side 2 Connection Type
- Compression
- Operating Temperature - Minimum
- 0 Degrees C
- System of Measurement
- Imperial
- Series
- LQ3
- Fitting Shape
- Elbow
- Application
- Tubing Systems
- Operating Pressure - Maximum
- 1 MPa
- Fitting Side 1 Connection Type
- Compression
- Item
- High Purity Fitting
- Compatible Tube Material
- PFA
Dimensions
- Hex Size
- 16 in
- Center-to-End 2 Length
- 34 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1/4 in
- Center-to-End 1 Length
- 34 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.