High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ3L4C-MN
- Zoro # G722442048
product price:Â
$
38.75
/ea
Key Features
Fitting Side 1 Pipe Size
1/2 in
Fitting Shape
Elbow
Operating Temperature - Minimum
0 Degrees C
Standards
RoHS_6, RoHS_10
Operating Temperature - Maximum
150 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3L4C-MN
- Zoro #
- G722442048
- UPC #
- -
- Country of Origin
- Japan
- Fitting Shape
- Elbow
- Operating Temperature - Minimum
- 0 Degrees C
- Standards
- RoHS_6, RoHS_10
- Operating Temperature - Maximum
- 150 Degrees C
- Fitting Side 2 Connection Type
- Compression
- Operating Pressure - Maximum
- 1 MPa
- Fitting Side 1 Connection Type
- NPT
- Fitting Material
- PFA
- Item
- High Purity Fitting
- System of Measurement
- Imperial
- Connector Type
- Adapter
- Series
- LQ3
- Application
- Tubing Systems
Dimensions
- Fitting Side 1 Pipe Size
- 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Hex Size
- 24 in
- Center-to-End 1 Length
- 54 1/2 in
- Thread Size 1
- 1/2 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Hex Size 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.