Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Reducer, PFA
- Mfr # LQ3U3A-R1
- Zoro # G522442101
product price:Â
$
28.29
/ea
Key Features
Fitting Side 2 Tube Outer Diameter
1/4 in
System of Measurement
Imperial
Fitting Side 1 Tube Outer Diameter
3/8 in
Operating Temperature - Maximum
150 Degrees C
Series
LQ3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3U3A-R1
- Zoro #
- G522442101
- UPC #
- -
- Country of Origin
- Japan
- System of Measurement
- Imperial
- Operating Temperature - Maximum
- 150 Degrees C
- Item
- High Purity Fitting
- Series
- LQ3
- Fitting Material
- PFA
- Operating Pressure - Maximum
- 0.7 MPa
- Fitting Side 2 Connection Type
- Compression
- Fitting Shape
- Straight
- Application
- Tubing Systems
- Compatible Tube Material
- PFA
- Connector Type
- Reducer
- Standards
- RoHS_6, RoHS_10
- Fitting Side 1 Connection Type
- Compression
- Operating Temperature - Minimum
- 0 Degrees C
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Fitting Side 1 Tube Outer Diameter
- 3/8 in
- Hex Size
- 21 in
- Overall Length
- 66 1/2 in
- Wire Rope Length
- 66 1/2 in
- Length
- 66 1/2 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 66 1/2 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 21 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.