High Purity Tube Fitting, Union, PFA
- Mfr # LQ3E6A
- Zoro # G922441803
product price:Â
$
65.15
/ea
Key Features
Operating Temperature - Minimum
0 Degrees C
Fitting Side 1 Connection Type
Compression
Series
LQ3
Fitting Shape
Elbow
Fitting Side 1 Tube Outer Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3E6A
- Zoro #
- G922441803
- UPC #
- -
- Country of Origin
- Japan
- Operating Temperature - Minimum
- 0 Degrees C
- Fitting Side 1 Connection Type
- Compression
- Series
- LQ3
- Fitting Shape
- Elbow
- Standards
- RoHS_6, RoHS_10
- Connector Type
- Union
- Fitting Side 2 Connection Type
- Compression
- System of Measurement
- Imperial
- Operating Temperature - Maximum
- 150 Degrees C
- Operating Pressure - Maximum
- 1 MPa
- Item
- High Purity Fitting
- Fitting Material
- PFA
- Compatible Tube Material
- PFA
- Application
- Tubing Systems
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 1 in
- Hex Size
- 41 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Center-to-End 1 Length
- 78 in
- Center-to-End 2 Length
- 78 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 41 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.