Push-Fit Fitting
- Mfr # KR-11C
- Zoro # G816245722
product price:Â
$
1.15
/ea
Sold in multiples of 11 for
$12.65
Key Features
Standards
RoHS
Fitting Side 1 Connection Type
Push-to-Connect
Series
KR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KR-11C
- Zoro #
- G816245722
- UPC #
- -
- Country of Origin
- Japan
- Item
- Push-Fit Fitting
- Standards
- RoHS
- Fitting Side 1 Connection Type
- Push-to-Connect
- Series
- KR
Description
The SMC - KR-11C is a push-on hose fitting designed for various commercial and industrial applications. It is part of a vast array of systems and equipment dedictated to commanding and enabling the movement of fluids in secure and proficient manners. This particular fitting is designed for handling, insertion, and maintenance, which could be used to potentially streamline operations and improve workflow.
Key Features:
- Manufactured by SMC, a name in the industrial and commercial tools and products industry.
- It belongs to the KR series, recognized for their distinct features.
- The 'Push-on' functionality allows for set up and dismantling, this may contribute to time management if utilized properly.
- The '11C' in the product number refers to specific details within the KR series. It's advisable to match this with system requirements for potential performance optimization.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.