Zoro Homepage

Solenoid Valve, Base-Mounted, SY3000, 24V DC

  • Mfr # SY30M-27-1-WO-01

  • Zoro # G215191613


product price: $53.49
/ea

Key Features

Body Style
Base-Mounted
Series
SY3000
Voltage
24V DC
Override
Non-Locking
Product Type
Solenoid Air Control Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY30M-27-1-WO-01
Zoro #
G215191613
UPC #
-
Country of Origin
Japan

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
SY3000
Voltage
24V DC
Override
Non-Locking
Product Type
Solenoid Air Control Valve
Spool Material
Aluminum
Exhaust Port Connection Gender
Female
Coefficient of Volume (Cv)
0.34
Exhaust Port Connection Type
BSPT
Inlet Port Connection Gender
Female
Number of Ports
5
Inlet Port Connection Type
BSPT
Pilot Port Connection Gender
Female
Pilot Type
Internal Pilot
Electrical Connection Type
Plug-In
Includes Solenoid Coil
Solenoid Coil Included
Flow Rate - Maximum
11.66 scfm

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, Body Style Base-Mounted, Pilot Pressure Not Applicable, Override Non-Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.