
2" Capacity Closed Side Flexible Hanging File Pockets, Letter, Sky Blue, 25/Box
Mfr # 64250
Zoro # G004903434
product price:Â $191.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Tab Cut
45296
Features
Hanging System
Thickness
11 pt.
Tab Position
Assorted Position
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
64250
Zoro #
G004903434
UPC #
86486642507
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
Expansion Size
2"
Details
Item
Hanging Folder
Color
Sky Blue
Material
Vinyl
Tab Cut
45296
Features
Hanging System
Tab Position
Assorted Position
Sheet Standard
Letter
Tab Location
Top
Tab Material
Vinyl
Description
Smead 2" capacity closed side flexible hanging file pockets, letter, sky blue, 25/box expandable box-bottom hanging pockets feature half-high side gussets to hold large amounts of paperwork securely. Includes tabs and blank inserts. Hanging file folder type: box bottom with sides; size: letter; expansion: 2". this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.