Shop SMEAD

FASTAB HANGING FOLDERS, LETTER SIZE, 1/3-CUT TAB, MOSS, 20PK

  • Mfr # 64082

  • Zoro # G910780594


product price:  $34.04
/pk 20, $1.70/ea

Key Features

Width
11 3/4in
Tab Cut
45660
Height
10in
Features
Embossed
Outside Length
14 3/4in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64082
Zoro #
G910780594
UPC #
86486640824
Country of Origin
United States

Dimensions

Width
11 3/4in
Sheet Size
8 1/2in Width x 11in Length
Height
10in
Outside Length
14 3/4in
Folder Thickness
11 pt.

Details

Item
Hanging Folder
Color
Moss
Tab Cut
45660
Features
Embossed
Tab Position
Assorted
Tab Location
Top
Number of Plys
2
Sheet Standard
Letter

Description

Poly FasTab Hanging Folders hanging folders feature a 1/3-cut built-in reinforced tab and coated rod tips that slide easily in file drawers for hassle-free organizing. No assembly required. Built in larger tabs are easy to label by either handwriting directly on the tab or applying self-adhesive labels. Stronger than common hanging file folders, these durable tear proof and water resistant poly hanging file folders are easy to clean, acid-free and PVC-free. Folder Size Type: Letter; Folder Color: Moss; Color Family: Green; Folder Material: 11-pt Stock.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.