Shop SMEAD
See all product information
FASTAB HANGING FOLDERS, LEGAL SIZE, 1/3-CUT TAB, MOSS, 20PK
Mfr # 64083
Zoro # G510780642
product price:Â $40.49
/pk 20, $2.02/eaKey Features
Width
11 3/4in
Tab Cut
45660
Height
10in
Outside Length
14 3/4in
Features
Embossed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
64083
Zoro #
G510780642
UPC #
86486640831
Country of Origin
United States
Dimensions
Width
11 3/4in
Sheet Size
8 1/2in Width x 14in Length
Height
10in
Outside Length
14 3/4in
Folder Thickness
11 pt.
Details
Item
Hanging Folder
Color
Moss
Tab Cut
45660
Features
Embossed
Tab Position
Assorted
Number of Plys
2
Sheet Standard
Legal
Tab Location
Top
Description
Poly FasTab Hanging Folders hanging folders feature a 1/3-cut built-in reinforced tab and coated rod tips that slide easily in file drawers for hassle-free organizing. No assembly required. Built in larger tabs are easy to label by either handwriting directly on the tab or applying self-adhesive labels. Stronger than common hanging file folders, these durable tear proof and water resistant poly hanging file folders are easy to clean, acid-free and PVC-free. Folder Size Type: Legal; Folder Color: Moss; Color Family: Green; Folder Material: 11-pt Stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.