Shop All File Folders
Smead
Manila Index Guide 5 x 8", PK100
Mfr # 57030
Zoro # G5416671
original price:
$30.79
8% off
new price: $28.25
/pk 100, $0.28/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Color Manila
- Tab Type Top Tab
- Material Manila
- Size 8" W x 5" H
Product Information
- Brand Smead
- MFR # 57030
- Zoro # G5416671
- UPC # 086486570305
- Country of Origin United States
- Category File Folders
Dimensions
Width | 8" |
Size | 8" W x 5" H |
Sheet Size | 5" Width x 8" Length |
File Size | Index Card |
Guide Size | 5 x 8 |
For Card/Sheet Size | 8 x 5 |
Details
Description
Manila Index Guide,5x8,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11" x 9" x 6", Kraft, 25/Bundle (22XK31)
- AVERY Waterproof Shipping Labels with S, PK100 (15513)
- SMEAD Hanging Folder 1/5 Cut Tab, Clear, PK25 (64600)
- AVERY Shipping Labels with TrueBlock Technology, 3-1/3 x 4, White, 600 Labels (5164)
- SMEAD Folder, Classf, Lgl, 3""Ex, 3Div Pk (SMD19092)
- SMEAD Folder, 2Pkt, 5Pk, Ltr, Clr Pk (SMD87706)
- SMEAD Pressboard Folder Super Tab, Manila, PK50 (10401)
- SMEAD Pressboard Folder Top Tab, Blue, PK10, Expanded Width: 2" (13701)
- SMEAD Folder Top Tab, Manila, PK100 (10347)
- SMEAD Self Adhesive Pocket, Top Load, Clear, PK100 (68153)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorteded, PK31 (11129)
- Smead File Folders