Shop SMEAD
See all product information
Create Account
REDROPE DROP FRONT FILE POCKETS, 1.75in EXPANSION, LETTER SIZE, REDROPE, 25PK
Mfr # 73085
Zoro # G310781641
product price:Â
$
105.99
/pk of 25, $4.24/ea
Free Shipping & Returns
Key Features
Width
11 3/4in
Color
Redrope
Tab Cut
45693
Depth
10in
Tab Position
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73085
- Zoro #
- G310781641
- UPC #
- 30086486730854
- Country of Origin
- Mexico
Dimensions
- Width
- 11 3/4in
- Sheet Size
- 8 1/2in Width x 11in Length
- Depth
- 10in
- Expansion Size
- 1 3/4in
Details
- Item
- File Pocket
- Color
- Redrope
- Tab Cut
- 45693
- Tab Position
- Right
- Features
- Tear Proof
- Sheet Standard
- Letter
- Tab Location
- Top
Description
Manage bulky records with these sturdy file pockets that are available in a variety of expansions. The 6.5in high gussets are reinforced at top with rollover tear resistant material strip to make them virtually tear-proof. Back of pocket lined with 11 pt manila stock for added strength and easy identification of subject heading. Bottom and sides fully enclosed. Made of sturdy redrope stock. 2/5-Cut Guide Height TabsRight position. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 1.75in; Colors: Redrope.