Shop SMEAD

REDROPE DROP FRONT FILE POCKETS, 5.25in EXPANSION, LEGAL SIZE, REDROPE, 10PK

  • Mfr # 74234

  • Zoro # G410781695


product price:  $39.79
/pk 10, $3.98/ea

Key Features

Width
14 3/4in
Color
Redrope
Tab Cut
Straight
Sheet Size
8 1/2in Width x 14in Length
Height
9 1/2in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
74234
Zoro #
G410781695
UPC #
-
Country of Origin
Mexico

Dimensions

Width
14 3/4in
Sheet Size
8 1/2in Width x 14in Length
Height
9 1/2in
Folder Thickness
12.5 pt.

Details

Item
File Pocket
Color
Redrope
Tab Cut
Straight
Features
Rounded Corner
Tab Location
Top
Accessibility
Top Load
Sheet Standard
Legal

Description

Manage bulky records with these sturdy file pockets that are available in a variety of expansions. The 6.5in high gussets are reinforced at top with rollover tear resistant material strip to make them virtually tear-proof. Back of pocket lined with 11 pt manila stock for added strength and easy identification of subject heading. Bottom and sides fully enclosed. Made of sturdy redrope stock. Pocket/Wallet Type: Files/Papers; Size: Legal; Overall Expansion: 5.25in; Colors: Redrope.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.