Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCRV-22-SC
- Zoro # G023390505
product price:Â
$
56.69
/ea
Key Features
Duty Type
Standard
Series
MCRV
Roller Diameter
22 mm
Bearing Lubrication
Relubricateable
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-22-SC
- Zoro #
- G023390505
- UPC #
- 651041036734
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Series
- MCRV
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Roller Material
- Alloy Steel
- Closure
- Sealed
- Stud Material
- Alloy Steel
- Stud Type
- Concentric
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Roller Head Type
- Flat
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Dimensions
- Roller Diameter
- 22 mm
- Roller Width
- 12 mm
- Stud Length
- 23 mm
- Overall Length
- 36 mm
- Stud Thread Length
- 12 mm
- Stud Thread Size
- M10x1.00
- Stud Diameter
- 10 mm
- Length
- 36 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 36 mm, Roller Diameter 22 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.