Stud Type: Unsealed, Screwdriver, Flat
- Mfr # CR-1/2-A
- Zoro # G123388501
product price:Â
$
16.59
/ea
Key Features
Roller Width
3/8 in
Stud Material
Alloy Steel
Bearing Lubrication
Relubricateable
System of Measurement
Inch
Overall Length
1 1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-1/2-A
- Zoro #
- G123388501
- UPC #
- 651041045613
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Roller Material
- Alloy Steel
- Closure
- Open
- Duty Type
- Standard
- Series
- CR
- Number of Rows
- 1
- Stud Type
- Concentric
- Roller Head Type
- Flat
- Bearing Type
- Needle Roller
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Dimensions
- Roller Width
- 3/8 in
- Overall Length
- 1 1/32 in
- Stud Length
- 5/8 in
- Stud Thread Length
- 1/4 in
- Roller Diameter
- 1/2 in
- Stud Thread Size
- #10-32
- Stud Diameter
- 0.19 in
- Length
- 1 1/32 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 1/32 in, Roller Diameter 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/8 in, Stud Material Alloy Steel, Stud Thread Size #10-32, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.