Shop SMURFIT WESTROCK PACKAGING SOLUTIONS

Moving Box, Small, 16 3/8" x 12 5/8" x 12 5/8"

  • Mfr # 1052430

  • Zoro # G822721647


product price:  $2.15
/ea
Sold in multiples of 25 for $53.75

Key Features

Inside Length
16-3/8 in
Inside Width
12-5/8 in
Inside Height
12-5/8 in
Material
Corrugate
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1052430
Zoro #
G822721647
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
16-3/8 in
Inside Width
12-5/8 in
Inside Height
12-5/8 in

Details

Item
Shipping & Moving Box
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Closure Style
RSC
Fluting Profile
C

Description

Standard Small Moving Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.