Shop All Power Supplies
Solahd
DC Power Supply, 20/72V DC, 48V DC, 30W, 0.6A, DIN Rail/Chassis
Mfr # SCD30S48DN
Zoro # G4167965
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 20/72V DC
- Output Voltage 48V DC
- Power Rating 30W
- Output Amps 0.6A
- Mounting DIN Rail/Chassis
Product Information
- Brand Solahd
- MFR # SCD30S48DN
- Zoro # G4167965
- UPC # 783472153121
- Country of Origin Germany
- Category Power Supplies
Dimensions
Height | 4.51 in |
Width | 2.55 in |
Depth | 1.29 in |
Details
Description
DC Power Supply, Input Voltage 20 to 72 V DC, Output Voltage 48V DC, Power Rating 30W, Output Amps 0.6, Mounting DIN Rail/Chassis, Switching, Case Material Metal Case, Height 4.51 in, Width 2.55 in, Depth 1.29 in, Series SCD, Phase - Electrical Single, Peak Amps 0.78, IP Rating 20, Output Noise Less Than 3mV, Hold Up Time Greater Than 10 msec, Status Indicator Green LED, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: Yes (6EAX0)
- ZORO SELECT Elbow, Short, 3/4 In (6XC51)
- RITTAL Polycarbonate Enclosure, 7.2 in H, 7 in W, 3.5 in D, 4X, Screw On (9517100)
- CAMDEN Camden: Flush mount Key Switch, SPDT N/O & N/C Momentary (CMD-CM-1120)
- SOLAHD DC Power Supply, 85/264V AC, 5V DC, 30W, 6A, DIN Rail/Chassis (SCP30S5DN)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 86.4W, 3.6A, Panel (SLS24036T)
- SOLAHD DC Power Supply, 85/264V AC, 5/6V DC, 100W, 5A, DIN Rail (SDP55100T)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 40.8W, 3.4A, Panel (SLS12034T)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 960W, 40A, DIN Rail (SDN4024480C)
- SOLAHD DC Power Supply, 85/264V AC, 12V DC, 30W, 2.5A, DIN Rail (SCP30S12BDN)
- TRIPP LITE DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- Solahd Power Supplies