Shop All Solar Panels
Solartech Power
Solar Panel, 140 W, 17.2V DC, 8.14 A, 36 Cells
Mfr # SPC140P
Zoro # G8592809
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage @ Maximum Power Point 17.2V DC
- Current @ Maximum Power Point 8.14 A
- Number of Cells 36
Product Information
- Brand Solartech Power
- MFR # SPC140P
- Zoro # G8592809
- Country of Origin Viet Nam
- Category Solar Panels
Details
Description
Solar Panel,140W,12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D DefPurpContactor, 220/208-240VAC, 3P, 75A (8910DPA73RV09)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 6 in D, 3R, Screw On (RSC121506GNK)
- SIEMENS Circuit Breaker, QP Series 290A, 2 Pole, 120/240V AC (ITEQ290)
- NVENT HOFFMAN Large Folding Shelf, 12.00x18.00, Gray, (AA61SHLF1218)
- TYCON SYSTEMS Polycrystalline Solar Panel, 85 W, 19.65V DC, 4.33 A, 36 Cells, MC4 (TPS-12-85W)
- WASSERSTEIN Solar Panel, 3.5 W, Cable Connector (NestOut2PremSolarWhtUSA)
- FLEXSOLAR Monocrystalline Solar Panel, 15 W, 5.5V DC, 2.8 A, USB (E15)
- WASSERSTEIN Solar Panel, 2.5 W, Cable Connector (NestOut2SolarWhtUSA)
- GRAPE SOLAR Polycrystalline Solar Panel Kit, 100 W, 18V DC, 5.23 A, 36 Cells, MC4 (GS-100-KIT)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 200 W, 18.6V DC, 10.8 A (G200)
- GRAPE SOLAR Monocrystalline Solar Panel, 100 W, 19.12V DC, 5.23 A, 36 Cells, MC4 (GS-STAR-100W)
- Solartech Power Solar Panels