SolarAreaLight, Blk, LED, 55-7/8", 41-5/8"
- Mfr # SL-MA1-HYB-1000634B1-TAA
- Zoro # G425016652
product price:Â
$
3,819.99
/ea
Key Features
Metal Halide Wattage Equivalency
250 W
Color Selectable
Selectable
Light Distribution Type - IESNA
Type III
High Pressure Sodium Wattage Equivalency
250 W
Lumen Selectable
Not Selectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-MA1-HYB-1000634B1-TAA
- Zoro #
- G425016652
- UPC #
- 019781001507
- Country of Origin
- China
Dimensions
- Overall Height
- 55 7/8 in
- Overall Length
- 41 5/8 in
Details
- Item
- Solar Area Light
- Metal Halide Wattage Equivalency
- 250 W
- Color Selectable
- Selectable
- Light Distribution Type - IESNA
- Type III
- High Pressure Sodium Wattage Equivalency
- 250 W
- Lumen Selectable
- Not Selectable
- Light Head Style
- Cobra Head
- Mount Type
- Pole, Slipfitter/Knuckle
- Sensor Type
- Motion Sensor and Photocell Included
- Battery Life
- 30 hr
- Color Temperature
- 3000K, 4000K, 5000K
- Housing Color
- Black
- Fixture Wattage
- 50 W
- Light Output
- 10,000 lm
Description
Solar Area Light, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 50 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Voltage Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.